Eaton Type CH circuit breaker surge protective device

Item #: 334395

Cat #: CHSPT1MICRO

UPC: 786685436845

Sign In or Register to view pricing and more.
SPD CHSP Service Entrance Surge Protection, Type 1, 36kA one time surge current rating

Overview

SPD CHSP Service Entrance Surge Protection, Type 1, 36kA one time surge current rating
The surge breaker is designed to provide complete home surge protection for sensitive electronics and appliances from the damaging effects of surges. In addition to surge protection, the surge breaker is a functional 2-pole thermal magnetic breaker providing protection for overloads and short circuits. The combination of circuit protection and surge protection provides flexibility and space savings in the loadcenter.
Also known as: 786685436845, CHSPT1MICRO

Specifications

Mounting: Panel
Family / Style: CH
Volts AC: 120, 240
Phase: 1
IP/NEMA Rating: NEMA 4
Interrupt Rating AC: 36 kA
Mounting: Panel
Volts AC: 120, 240
IP/NEMA Rating: NEMA 4
Family / Style: CH
Phase: 1
Interrupt Rating AC: 36 kA

Customer Reviews

No reviews for this product
(0)