Lmphldr Pull W/2P3WRecp 660W125V Porc WH
Item #: 334350
Cat #: 667-SP
UPC: 032664259708
Sign In or Register to view pricing and more.
Documents & Guides
Eaton lampholder, 3.25 in box mounting, Keyless switch, 3W outlet, pull chain switch, Pull chain, #14-10 AWG, Medium base, White, Porcelain, 125V, 660W, Top wiring 259708
Overview
Eaton lampholder, 3.25 in box mounting, Keyless switch, 3W outlet, pull chain switch, Pull chain, #14-10 AWG, Medium base, White, Porcelain, 125V, 660W, Top wiring 259708
Also known as: 032664259708, 667-SP
Specifications
Base: | Medium Screw (E26) |
Wattage: | 660 |
Amps: | 15 |
Color: | White |
Material: | Porcelain |
Base: | Medium Screw (E26) |
Amps: | 15 |
Material: | Porcelain |
Wattage: | 660 |
Color: | White |
Customer Reviews
No reviews for this product
(0)