This product has been discontinued.
This product may not be available in all locations.
Load Center, Main Lug, 225A, 120/240V, 1PH, 42/42, NEMA 1
Item #:
334346
Cat #:
CH42NLPN225K
UPC:
786685347509
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
225 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 35 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: K
Overview
225 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 35 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: K
Also known as: 786685347509, CH42NLPN225K
Specifications
Spaces: | 42 |
Mounting: | Flush, Surface |
Family / Style: | CH |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 42 |
Type: | Main Lug |
Amps: | 225 |
Spaces: | 42 |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Mounting: | Flush, Surface |
Poles: | 2 |
Phase: | 1 |
Circuits: | 42 |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)