Meter Breaker, Main Breaker, 150A, 4/8, Surface, OH/UG

Item #: 334322

Cat #: MB48B150BTSG

UPC: 786685293363

Sign In or Register to view pricing and more.
Meter Breaker, BR Type, with Distribution, 150 Amp Main Breaker, 4 Space, 8 Circuits, Overhead/Underground Service, Surface Mount, Aluminum Bus, Ground Bar Included, 10 kAIC

Overview

Meter Breaker, BR Type, with Distribution, 150 Amp Main Breaker, 4 Space, 8 Circuits, Overhead/Underground Service, Surface Mount, Aluminum Bus, Ground Bar Included, 10 kAIC
Also known as: 786685293363, MB48B150BTSG

Specifications

Spaces: 4
Width: 24 in
Circuits: 8
Mounting: Surface
Depth: 6 in
Phase: 1
Length: 22 in
Amps: 150
Sockets: 1
IP/NEMA Rating: NEMA 3R
Spaces: 4
Circuits: 8
Depth: 6 in
Length: 22 in
Sockets: 1
Width: 24 in
Mounting: Surface
Phase: 1
Amps: 150
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)