2G SS SW/BLOCK RCPT.

Item #: 3343

Cat #: 97432

UPC: 095327974325

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN

Overview

Wallplate, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Also known as: 095327974325, 97432

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Gangs: 2
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: White
Type: Toggle Switch, Combination Plate, GFCI, Decora
Mounting: Device
Material: Stainless Steel
Gangs: 2
Size: Standard
Color: White

Customer Reviews

No reviews for this product
(0)