Junction-Splice Kit, Black

Item #: 334261

Cat #: 11298-701

UPC: 703957235067

Sign In or Register to view pricing and more.
Documents & Guides
Junction-Splice Kit, 0.38" Width x 1.5" Height x 2" Length, Black

Overview

Junction-Splice Kit, 0.38" Width x 1.5" Height x 2" Length, Black
Also known as: 703957235067, 11298-701

Specifications

Length: 2 in
Width: 0.380 in
Color: Black
Height: 1.5 in
Length: 2 in
Color: Black
Width: 0.380 in
Height: 1.5 in

Customer Reviews

No reviews for this product
(0)