Push Button, Extended, Red, Plastic, Operator Only

Item #: 33424

Cat #: 800FP-E4

UPC: 662073569077

Documents & Guides
Push Button, Extended, Red, Plastic, Momentary, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Extended, Red, Plastic, Momentary, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-E4 from Rockwell Automation® is an extended, 22 mm momentary push button with no power module. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073569077, 800FP-E4

Specifications

IP/NEMA Rating: IP66
Color: Red
Type: Extended, Momentary, Pushbutton
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66
Type: Extended, Momentary, Pushbutton
Family / Style: 800F
Color: Red
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)