Contactor, Definite Purpose, 2P, 20A, 277VAC Coil, 600VAC

Item #: 334233

Cat #: C25BNB220H

UPC: 786685115979

Sign In or Register to view pricing and more.
20 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 277 Volt AC Coil. Series: 50 mm

Overview

20 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 277 Volt AC Coil. Series: 50 mm
Also known as: 786685115979, C25BNB220H

Specifications

Volts AC Control: 277
Poles: 2
Type: Contactor, Definite Purpose
Mounting: Surface
Amps: 20
Volts AC: 600
Volts AC Control: 277
Type: Contactor, Definite Purpose
Amps: 20
Poles: 2
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)