Fixed Wall-Mounted Equipment Rack, 12U, Black

Item #: 334228

Cat #: 11960-718

UPC: 703957204988

Documents & Guides
Fixed Wall-Mounted Equipment Rack, 12U, Black
Sign In or Register to view pricing and more.

Overview

Fixed Wall-Mounted Equipment Rack, 12U, Black
The Fixed Wall-Mount Equipment Rack is a sturdy platform for wall mounting equipment.
Also known as: 703957204988, 11960-718

Specifications

Depth: 18 in
Color: Black
Width: 19 in
Depth: 18 in
Width: 19 in
Color: Black

Customer Reviews

No reviews for this product
(0)