15Amp, 300V, 1 Piece Inline fuse + Assembly

Item #: 334199

Cat #: LGR015

UPC: 079458113167

Sign In or Register to view pricing and more.
Documents & Guides
15Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse

Overview

15Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse
Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.
Also known as: 079458113167, LGR015

Specifications

Mounting: Panel
Speed: Fast Acting
Volts AC: 300
Amps: 15
Length: 1.820 in
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Diameter: 0.610 in
Mounting: Panel
Volts AC: 300
Length: 1.820 in
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Amps: 15
Standards: California Proposition 65
Diameter: 0.610 in

Customer Reviews

No reviews for this product
(0)