30A, 3P, 600V, Class R Fuse Block

Item #: 334193

Cat #: LR60030-3CR

UPC: 079458050219

Sign In or Register to view pricing and more.
Documents & Guides
30A, 3P, 600V, Class R Fuse BlockFuse Block, Class R, 3 Pole, 30 Amp, 600V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #6 Copper or Aluminum.

Overview

30A, 3P, 600V, Class R Fuse BlockFuse Block, Class R, 3 Pole, 30 Amp, 600V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #6 Copper or Aluminum.
Also known as: 079458050219, LR60030-3CR

Specifications

Poles: 3
Type: Fuse Block
Mounting: Box Lug
Amps: 30
Class: R
Volts AC: 600
Poles: 3
Mounting: Box Lug
Class: R
Type: Fuse Block
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)