Panduit PLT1M-C86 Metal Detectable Cable, 100/PK

Item #: 33419

Cat #: PLT1M-C86

UPC: 074983029952

Sign In or Register to view pricing and more.
Pan-Ty« cable tie, metal detectable nylon 6.6, miniature cross section, 3.9 (100mm) length, light blue, 100/PK

Overview

Pan-Ty« cable tie, metal detectable nylon 6.6, miniature cross section, 3.9 (100mm) length, light blue, 100/PK
These Panduit® PLT1M-C86 Locking Cable Ties are designed to help the food, beverage and pharmaceutical industries meet product manufacturing safety standards. Featuring metal impregnated material, these metal detectable products are identifiable by metal detection equipment. Additionally, the distinct blue color facilitates quick visual detection. The intermediate cross section of the ties are 3.9 IN in length and they are made of metal detectable nylon 6.6. The ties come in a pack 100.
Also known as: 074983029952, PLT1M-C86

Specifications

Width: 0.980 in
Weight Capacity: 18 lbs
Color: Light Blue
Material: Nylon
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter Range: 0.087 in
Type: Metal Detectable
Width: 0.980 in
Color: Light Blue
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter Range: 0.087 in
Weight Capacity: 18 lbs
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in
Type: Metal Detectable

Customer Reviews

No reviews for this product
(0)