Breaker, 400A, 3P, 600V, 250 VDC, Frame Only, Type KD

Item #: 334151

Cat #: HKD3400F

UPC: 786679661956

Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 3-Pole, Series C, NEMA, K-Frame, Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 600 Volt AC, 250 Volt DC, Frame Only, No Trip Mechanism, No Lugs

Overview

400 Amp, 3-Pole, Series C, NEMA, K-Frame, Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 600 Volt AC, 250 Volt DC, Frame Only, No Trip Mechanism, No Lugs
Also known as: 786679661956, HKD3400F, BREAKER

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400

Customer Reviews

No reviews for this product
(0)