This product may not be available in all locations.
1
more

Breaker, 200A, 2P, 240V, 125VDC, Type ED, 65 kAIC
Item #: 334121
Cat #: ED2200
UPC: 786679456224
Documents & Guides
200 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Sign In or Register to view pricing and more.
No associated products found.
Overview
200 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Eaton Series C complete molded case circuit breaker Catalog#:ED2200 Series C, F-frame molded case circuit breaker, 200A, Two - pole, Fixed thermal magnetic trip, ED breaker
Also known as: 786679456224, ED2200
Specifications
Amps: | 200 |
Mounting: | Panel |
Poles: | 2 |
Volts DC: | 125 |
Volts AC: | 240 |
Interrupt Rating AC: | 65 kA |
Amps: | 200 |
Poles: | 2 |
Volts AC: | 240 |
Mounting: | Panel |
Volts DC: | 125 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)