Breaker, Molded Case, 3P, 20A, 480VAC, 250VDC, 14kAIC

Item #: 334055

Cat #: EHD3020

UPC: 786679317068

Sign In or Register to view pricing and more.
20 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

20 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Eaton Series C complete molded case circuit breaker Catalog#:EHD3020 Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 20A
Also known as: 786679317068, EHD3020

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 20
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 20
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)