Fluorescent Lamp, T8, 24", 18W, 4200K

Item #: 33405

Cat #: F18T8CW/K24

UPC: 046135230141

Sign In or Register to view pricing and more.
Fluorescent Lamp, 18 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1190, CRI: 60, Color Temperature: 4200K. Length: 24 inch, Standard Case Qty: 24 *Sylvania Part # 23014*

Overview

Fluorescent Lamp, 18 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1190, CRI: 60, Color Temperature: 4200K. Length: 24 inch, Standard Case Qty: 24 *Sylvania Part # 23014*
Sylvania Ledvance SYLF18T8CW/K24 18W T8 preheat fluorescentbulb, cool white, 4100K color temperature.
Also known as: 046135230141, F18T8CW/K24

Specifications

Lumens: 1190
Color Temperature: 4200 (Cool White)
Wattage: 18
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 1190
Wattage: 18
Length: 24 in , 2 ft
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Material: Glass
Color Rendering Index (CRI): 60
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)