BAB 3 pole 20 amp breaker

Item #: 334037

Cat #: BAB3020C

UPC: 786679304334

Sign In or Register to view pricing and more.
Documents & Guides
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,20 A,3 kAIC,Three-pole,240/415 V,Non-Interchangeable,Q32,BAB

Overview

Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,20 A,3 kAIC,Three-pole,240/415 V,Non-Interchangeable,Q32,BAB
EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.
Also known as: 786679304334, BAB3020C

Specifications

Poles: 3
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: Bolt On
Amps: 20
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)