Terminal Block, 33A, 600V AC/DC, Green, 26 - 10AWG, 4mm

Item #: 3340

Cat #: 1492-L4-G

UPC: 662073055105

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 33 Amp, 600 Volt AC/DC, Green, 26 - 10 AWG, 4 mm, 50 in a Package

Overview

Terminal Block, 33 Amp, 600 Volt AC/DC, Green, 26 - 10 AWG, 4 mm, 50 in a Package
Also known as: 662073055105, 1492-L4-G

Specifications

Type: Terminal Block, Feed Through
Color: Green
Family / Style: 1492
Volts DC: 600
Amps: 33
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 26 - 10
Type: Terminal Block, Feed Through
Family / Style: 1492
Amps: 33
Volts AC: 600
Color: Green
Volts DC: 600
Mounting: DIN Rail
Allowable Gauge Range: 26 - 10

Customer Reviews

No reviews for this product
(0)