16A MCS SAFETY

Item #: 333920

Cat #: 104S-C16ZJ210BC

UPC: 781180946868

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AB 104S-C16ZJ210BC 16A MCS SAFETY

Overview

AB 104S-C16ZJ210BC 16A MCS SAFETY
Also known as: 781180946868, 104S-C16ZJ210BC

Specifications

Type: Locking Plug
Phase: 3
Mounting: Cable
Color: Black, White
Amps: 20
Poles: 4
NEMA Configuration: WD-6
Type: Locking Plug
Mounting: Cable
Amps: 20
NEMA Configuration: WD-6
Phase: 3
Color: Black, White
Poles: 4

Customer Reviews

No reviews for this product
(0)