QCF BKR 2P 60A 120/240VAC

Item #: 333901

Cat #: QCF2060

UPC: 786679143469

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Quicklag Type QCF 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,60 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCF,Fixed

Overview

Eaton Quicklag Type QCF 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,60 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCF,Fixed
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Also known as: 786679143469, QCF2060

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 60
Poles: 2
Amps: 60
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)