Breaker, Molded Case, 30A, 3P, 600V, 250 VDC HMCP

Item #: 333897

Cat #: HMCPE030H1C

UPC: 786679113660

Documents & Guides
30 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, E-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 150 - 300 Magnetic Trip
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, E-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 150 - 300 Magnetic Trip
Eaton Series G motor circuit protector Series G, EG-frame Motor Circuit Protector, Three-pole, NEMA size 0 starter, 480V, 600Y/347V maximum, Steel terminals, 30A, 90-300A magnetic trip
Also known as: 786679113660, HMCPE030H1C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)