Series C Motor Circuit Protector

Item #: 333881

Cat #: HMCPS003A0CA02

UPC: 786679023044

Sign In or Register to view pricing and more.
Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Application, 3 Poles, 3 Amp, 600 Vac, 250 Vdc, 9 - 30 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Application, 3 Poles, 3 Amp, 600 Vac, 250 Vdc, 9 - 30 Mag. Trip
Also known as: 786679023044, HMCPS003A0CA02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 3

Customer Reviews

No reviews for this product
(0)