Weatherproof Box, FDE Type, 1 Gang, (1) 1/2" Outlets, 2.99" Deep, Non-Metallic

Item #: 33386

Cat #: E9801DN

UPC: 034481048862

Sign In or Register to view pricing and more.
Documents & Guides
PVC Device Box, 1-Gang, 1/2 Inch Hub, Depth: 2-3/8 Inch, Type: Dead-End, Box Quantity: 10.

Overview

PVC Device Box, 1-Gang, 1/2 Inch Hub, Depth: 2-3/8 Inch, Type: Dead-End, Box Quantity: 10.
Carlon is  a leading manufacturer of nonmetallic products that have become a standard in the electrical industry . Since their inception, these products have earned the approval of many industry organizations.
Also known as: 034481048862, E9801DN

Specifications

Mounting: Vertical
Color: Gray
Gangs: 1
Material: PVC
Cubic Inches: 25 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Mounting: Vertical
Gangs: 1
Cubic Inches: 25 in³
Number of Threaded Outlets: 1
Color: Gray
Material: PVC
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)