Plug Fuse, 30A , Time-Delay, Edison Base, 125VAC, Light Duty

Item #: 33382

Cat #: TL-30

UPC: 051712101349

Documents & Guides
30 Amp Plug Fuse, Time-Delay, Edison Base, 125 Volt, Threads into fuse receptacles, Use in residential or light-duty circuits that contain electric motors
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp Plug Fuse, Time-Delay, Edison Base, 125 Volt, Threads into fuse receptacles, Use in residential or light-duty circuits that contain electric motors
Bussmann Fusetron™ time-delay, loaded link TL series base plug fuses pass motor overload starting currents without opening and allow closer sizing to motor load for added protection.
Also known as: 051712101349, TL-30

Specifications

Speed: Time Delay
Diameter: 1 1/16 in
Amps: 30
Type: Plug
Length: 5 7/8 in
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Time Delay
Amps: 30
Length: 5 7/8 in
Interrupt Rating AC: 10 kA
Diameter: 1 1/16 in
Type: Plug
Volts AC: 125
Mounting: Screw In

Customer Reviews

No reviews for this product
(0)