Connectors, Bag of 20, 600V-1000V, Max Voltage

Item #: 333799

Cat #: 62225

UPC: 719362622255

Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector, Weatherproof Type, Color: Aqua/Red, Wire Ranges: 22 - 8 AWG, Package of 20. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.

Overview

Wire Connector, Weatherproof Type, Color: Aqua/Red, Wire Ranges: 22 - 8 AWG, Package of 20. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.
Also known as: 719362622255, 62225

Specifications

Color: Aqua, Red
Material: Copper
Allowable Gauge Range: 20 - 10
Color: Aqua, Red
Allowable Gauge Range: 20 - 10
Material: Copper

Customer Reviews

No reviews for this product
(0)