23027 26IN PH FLUORLMP

Item #: 33378

Cat #: F18T8CW/K26

UPC: 046135230271

Sign In or Register to view pricing and more.
23027 26IN PH FLUORLMP

Overview

23027 26IN PH FLUORLMP
Also known as: 046135230271, F18T8CW/K26

Specifications

Color Temperature: 4200 (Cool White)
Wattage: 18
Lumens: 1280
Material: Glass
Length: 26 in
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4200 (Cool White)
Lumens: 1280
Length: 26 in
Light Technology: Fluorescent
Wattage: 18
Material: Glass
Color Rendering Index (CRI): 60
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)