![Cable Tie Anchor Mount, 0.860 x 0.610", White Cable Tie Anchor Mount, 0.860 x 0.610", White](https://rexel-cdn.com/products/tynctm210c2.jpg?i=9657B11B-7D91-4F69-A107-CA04DD6BCAF6&f=420)
Cable Tie Anchor Mount, 0.860 x 0.610", White
Item #: 333742
Cat #: CTM210C2
UPC: 089306012580
Sign In or Register to view pricing and more.
Cable Tie Anchor Mount, 0.860 x 0.610 Inch, White, 0.180 Inch Hole Diameter, PA66, 0.130 Inch Max Tie Width, For T18 - T120 Cable Ties
Overview
Cable Tie Anchor Mount, 0.860 x 0.610 Inch, White, 0.180 Inch Hole Diameter, PA66, 0.130 Inch Max Tie Width, For T18 - T120 Cable Ties
Designed specifically for holding heavier cable bundles these mounting bases can be used in many industries from agriculture to truck manufacture. They offer a very secure fixing and can be used with a wide variety of heavy duty cable ties up to 8.3 mm width.
Also known as: 089306012580, CTM210C2
Specifications
Material: | Polyamide |
Color: | White |
Mounting: | 0.180 in Screw Hole |
Package Type: | Bag |
Material: | Polyamide |
Mounting: | 0.180 in Screw Hole |
Color: | White |
Package Type: | Bag |
Customer Reviews
No reviews for this product
(0)