300 Watt R40 Reflector Flood Frost

Item #: 333716

Cat #: 300R40/FL/1-12V-24/1

UPC: 046677144326

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 300W, 12V, Bulb: R40, Base: Medium Screw (E26), Lumens: 2960, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost. *Philips Part # 14432-9* Commonly used in Swimming Pool Applications.

Overview

Incandescent Reflector Lamp, 300W, 12V, Bulb: R40, Base: Medium Screw (E26), Lumens: 2960, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost. *Philips Part # 14432-9* Commonly used in Swimming Pool Applications.
The Philips Family of Swimpool lamps are incandescent, gas-filled reflector flood lamps specifically designed for swimming pools and underwater applications.
Also known as: 046677144326, 300R40/FL/1-12V-24/1

Specifications

Volts AC: 12
Base: Medium Screw (E26)
Lumens: 2960
Color Rendering Index (CRI): 100
Wattage: 300
Shape: R40 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 12
Lumens: 2960
Wattage: 300
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)