Load Center, Main Lugs Convertible, 200A, 120/240VAC, 1PH, 25kAIC

Item #: 333674

Cat #: BR4040N200

UPC: 786676449007

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Convertible, Main Lug Loadcenter, 40-Space, 40-Pole, Aluminum Bus, Surface, NEMA 1

Overview

200 AMP, 120/240V AC, 1-Phase, Convertible, Main Lug Loadcenter, 40-Space, 40-Pole, Aluminum Bus, Surface, NEMA 1
Also known as: 786676449007, BR4040N200

Specifications

Amps: 200
Spaces: 40
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 40
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Spaces: 40
Phase: 1
Type: Main Lug
Circuits: 40

Customer Reviews

No reviews for this product
(0)