Fish Tape with Winder Case, 65'

Item #: 333650

Cat #: FTS438-65

UPC: 783310127291

Sign In or Register to view pricing and more.
65' Fish Tape with 8-1/2" Winder Case. Diameter: 1/8", Thickness: .060", Capacity: 1/8" and 1/4", Maximum Design Strength: 400lbs, Weight: 2 lbs, Material: Steel

Overview

65' Fish Tape with 8-1/2" Winder Case. Diameter: 1/8", Thickness: .060", Capacity: 1/8" and 1/4", Maximum Design Strength: 400lbs, Weight: 2 lbs, Material: Steel
Also known as: 783310127291, FTS438-65

Specifications

Material: Steel
Type: Fish Tape
Material: Steel
Type: Fish Tape

Customer Reviews

No reviews for this product
(0)