Load Center, Main Breaker, 125A, 120/240VAC, 1P, 16/24, NEMA 1

Item #: 333644

Cat #: BR1624B125

UPC: 786676444408

Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 16-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 16-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Also known as: 786676444408, BR1624B125

Specifications

Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 24
Spaces: 16
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Spaces: 16
Amps: 125
Phase: 1
Circuits: 24
Family / Style: BR

Customer Reviews

No reviews for this product
(0)