25' Fish Tape

Item #: 333643

Cat #: 56005

UPC: 092644560057

Sign In or Register to view pricing and more.
25' Fish Tape, Width: 1/4", Thickness: .03", Material: Steel.

Overview

25' Fish Tape, Width: 1/4", Thickness: .03", Material: Steel.
The Klein Tools 25-foot (7.5 m) steel fish tape is great for short wire runs under carpeting, through insulation or over suspended ceilings. The tape features a flat, plastic slotted tip that resists snagging and easily accepts wire. It also features Klein's exclusive descending laser-etched markings. Marked at 1-foot (0.3 m) increments, this fish tape helps measure the depth of conduit runs and lets you determine the amount of tape left to pay out.
Also known as: 092644560057, 56005, fishtape

Specifications

Length: 25 ft
Diameter: 1/4 in
Standards: California Proposition 65
Length: 25 ft
Standards: California Proposition 65
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)