Breaker, BR Type, Duplex, 30/30A, 10kAIC, 120VAC, 1" Spacing

Item #: 333606

Cat #: BD3030

UPC: 786676369503

30/30 Amp, 1-Pole, BD Series Duplex Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30/30 Amp, 1-Pole, BD Series Duplex Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Breaker, BR Type, Duplex, 30/30A, 10kAIC, 120VAC, 1" Spacing 30/30 Amp, 1-Pole, BD Series Duplex Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Also known as: 786676369503, BD3030

Specifications

Family / Style: BD
Volts AC: 120, 240
Poles: 1
Amps: 30
Interrupt Rating DC: 10 kA
Family / Style: BD
Poles: 1
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Amps: 30

Customer Reviews

No reviews for this product
(0)