Weatherproof Box, FDE Type, 1 Gang, (1) 1" Outlets, 2.99" Deep, Non-Metallic

Item #: 33358

Cat #: E9801FN

UPC: 034481048879

Sign In or Register to view pricing and more.
Documents & Guides
1 inch non-metallic one gang deep device box, 25 Cubic Inch. Type FDE.

Overview

1 inch non-metallic one gang deep device box, 25 Cubic Inch. Type FDE.
Also known as: 034481048879, E9801FN, Weatherproof plastic box

Specifications

Depth: 2 3/8 in
Mounting: Vertical
Color: Gray
Gangs: 1
Material: PVC
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 1 in
Depth: 2 3/8 in
Color: Gray
Material: PVC
Threaded Outlet Diameter: 1 in
Mounting: Vertical
Gangs: 1
Number of Threaded Outlets: 1

Customer Reviews

No reviews for this product
(0)