1
more

Wall Mount Enclosure, NEMA 4/12, Concept Style, 20" x 20" x 6"
Item #: 33356
Cat #: CSD20206
UPC: 783510773403
Documents & Guides
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 20 x 20 x 6 Inches, Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.
No associated products found.
Overview
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 20 x 20 x 6 Inches, Material/Finish: Steel/Gray
nVent HOFFMAN HOFCSD20206 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510773403, CSD20206
Specifications
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Height: | 20 in |
Depth: | 6 in |
Width: | 20 in |
Material: | Steel |
Mounting: | Wall |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Depth: | 6 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Height: | 20 in |
Width: | 20 in |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)