![B-line Sb556084xufb Two-post Equipm B-line Sb556084xufb Two-post Equipm](https://rexel-cdn.com/products/blisb556084xufb.jpg?i=9484E0B5-2C58-4CA6-AB02-671B938EC0D2&f=420)
B-line Sb556084xufb Two-post Equipm
Item #: 333553
Cat #: SB556084XUFB
UPC: 799038185376
Sign In or Register to view pricing and more.
Documents & Guides
Network Equipment Rack, Two Post, Rack Mount Units: 45RMU, H x W: 84" x 19", Weight Capacity: 1200 lbs, Material: Aluminum, Color: Black.
Overview
Network Equipment Rack, Two Post, Rack Mount Units: 45RMU, H x W: 84" x 19", Weight Capacity: 1200 lbs, Material: Aluminum, Color: Black.
Also known as: 799038185376, SB556084XUFB, aux rack
Specifications
Color: | Black |
Weight Capacity: | 1200 lbs |
Mounting: | Floor |
Size: | 45RMU |
Color: | Black |
Mounting: | Floor |
Weight Capacity: | 1200 lbs |
Size: | 45RMU |
Customer Reviews
No reviews for this product
(0)