1" Auger Bit

Item #: 333540

Cat #: 60A-1

UPC: 783310105381

Sign In or Register to view pricing and more.
Documents & Guides
Auger Bit, Stubby, Length: 4.5", Hex Shank: 1/4".

Overview

Auger Bit, Stubby, Length: 4.5", Hex Shank: 1/4".
Over center single flute design for cleaner holes and less splintering Unique cutting edge designfor fast and smooth cutting action Shorter than the top competitor's bit for better access to tight spaces between studs and joists Perfect for drilling 2 IN and 4 IN joists Augers have self-feeding screw point that draws bit through all wood types with less operator fatigue Eliminates the need for special tools such as expensive right angle drills or multiple steps to cut the hole to size ¼ IN hex quick change design for fast and easy use in all drill types Clearly marked with bit diameter and catalog number on shank for easy identification
Also known as: 783310105381, 60A-1

Specifications

Diameter: 1 in, 1/4 in
Length: 4.500 in
Diameter: 1 in, 1/4 in
Length: 4.500 in

Customer Reviews

No reviews for this product
(0)