Smoke Detector, Photoelectric, 120V AC/DC

Item #: 33347

Cat #: 21006371

UPC: 047871403998

Documents & Guides
Firex Smoke Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 80 MILAMP Operating, 40 - 100 DEG F Operating
Sign In or Register to view pricing and more.

No associated products found.

Overview

Firex Smoke Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 80 MILAMP Operating, 40 - 100 DEG F Operating
The Kidde P12040 is a 120VAC powered photoelectric smoke alarm with 9V battery back up. This advanced smoke alarm has the ability to function as a stand-alone unit or in an interconnected system. The Kidde P12040 includes a test button, quick-connect power harness and offers a 10-year limited warranty. 
Also known as: 047871403998, 21006371

Specifications

Diameter: 5.600 in
Volts AC: 120
Mounting: Surface
Color: White
Depth: 1.500 in
Type: Battery Backup
Diameter: 5.600 in
Mounting: Surface
Depth: 1.500 in
Volts AC: 120
Color: White
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)