Tester-gfi & Circuit Calib

Item #: 333411
Cat #: 5708-C
UPC: 783310076407
Sign In or Register to view pricing and more.
Tester-gfi & Circuit CalibGRE 5708-C TESTER-GFI & CIRCU

Overview

Tester-gfi & Circuit CalibGRE 5708-C TESTER-GFI & CIRCU
Also known as: 783310076407, 5708-C

Specifications

Mounting: Cable
Amps: 20
Color: White, Yellow
Material: Nylon
Type: Straight Blade Plug
NEMA Configuration: 5-20P, WD-6
Mounting: Cable
Color: White, Yellow
Type: Straight Blade Plug
Amps: 20
Material: Nylon
NEMA Configuration: 5-20P, WD-6

Customer Reviews

No reviews for this product
(0)