FO96/850/XP/ECO (PK X 24)

Item #: 333401

Cat #: 43248S

UPC: 726585432486

Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, Fluorescent, FO96/850/XP/ECO (PK X 24), 59 Watts, 6100 Initial Lumens, 5000 K, 85 CRI, T Shape, 1 IN Dia, 96 IN Long, T8 Bulb, Single Pin (Fa8) Base, 18000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, FO96/850/XP/ECO (PK X 24), 59 Watts, 6100 Initial Lumens, 5000 K, 85 CRI, T Shape, 1 IN Dia, 96 IN Long, T8 Bulb, Single Pin (Fa8) Base, 18000 Avg Life Hrs, Copolymer Coating
Also known as: 726585432486, 43248S

Specifications

Lumens: 6100
Color Temperature: 5000 (Bright White)
Wattage: 59
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Lumens: 6100
Wattage: 59
Length: 8 ft, 96 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)