Nylon Carrying Case For Test Leads

Item #: 333394

Cat #: TC-10

UPC: 783310075349

Sign In or Register to view pricing and more.
Documents & Guides
Nylon Carrying Case For Test Leads, Carry Strap, Double-Stitched Belt Loop. Dimensions: 9-3/8" x 1-3/8" x 1-3/4"

Overview

Nylon Carrying Case For Test Leads, Carry Strap, Double-Stitched Belt Loop. Dimensions: 9-3/8" x 1-3/8" x 1-3/4"
Also known as: 783310075349, TC-10

Specifications

Type: Tool Pouch, Carrying Case
Width: 3 1/8 in
Color: Green
Length: 9 3/8 in
Material: Nylon
Type: Tool Pouch, Carrying Case
Color: Green
Material: Nylon
Width: 3 1/8 in
Length: 9 3/8 in

Customer Reviews

No reviews for this product
(0)