125BR40/1(SOFT GLASS)120V

Item #: 333388

Cat #: 01729

UPC: 726585017294

Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, Incandescent, 125BR40/1(SOFT GLASS)120V (PK X 6), 125 Watts, 120 Volts, 2700 K, 100 CRI, BR40 Shape, 5 IN Dia, 6.5 IN Long, BR40 Bulb, Medium (E26) Base, 5000 Avg Life Hrs, PFA Coating

Overview

Lamp, Shatter-Resistant, Incandescent, 125BR40/1(SOFT GLASS)120V (PK X 6), 125 Watts, 120 Volts, 2700 K, 100 CRI, BR40 Shape, 5 IN Dia, 6.5 IN Long, BR40 Bulb, Medium (E26) Base, 5000 Avg Life Hrs, PFA Coating
Also known as: 726585017294, 01729

Specifications

Lumens: 210
ANSI Code: ELF
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 60
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Lumens: 210
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
ANSI Code: ELF
Volts AC: 120
Wattage: 60
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)