Incandescent Heat Lamp, Shatter-Resistant, R40, 250W, 120V, Red

Item #: 333381

Cat #: 01713I

UPC: 726585017133

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Heat Lamp, Shatter-Resistant, 250 Watt, 120 Volt, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), CRI: 100, Lamp Finish: Red, Standard Case Qty: 12

Overview

Incandescent Heat Lamp, Shatter-Resistant, 250 Watt, 120 Volt, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), CRI: 100, Lamp Finish: Red, Standard Case Qty: 12
Also known as: 726585017133, 01713I

Specifications

Color: Red
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)
Type: Heat Lamp
Wattage: 250
Light Technology: Incandescent
Color: Red
Volts AC: 120
Shape: R40 (Blown Reflector)
Wattage: 250
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Type: Heat Lamp
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)