SUPER LAG RENEWABLE FUSE 10/600

Item #: 33337

Cat #: RES-10

UPC: 051712110105

Sign In or Register to view pricing and more.
Documents & Guides
10A 600V Class H Non-Time Delay Fuse

Overview

10A 600V Class H Non-Time Delay Fuse
Also known as: 051712110105, RES-10

Specifications

Amps: 10
Type: Time-Lag
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Amps: 10
Volts AC: 600
Interrupt Rating DC: 10 kA
Type: Time-Lag
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)