This product has been discontinued.
GFCI Receptacle, 20A, 125V, Gray, Auto Grounding, Bulk
Item #:
333334
Cat #:
GF20GYLABULK
UPC:
883778379390
Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, 20A, 125V, Gray, Auto Grounding, Heavy Duty, Bulk Package
Overview
GFCI Receptacle, 20A, 125V, Gray, Auto Grounding, Heavy Duty, Bulk Package
Also known as: 883778379390, GF20GYLABULK
Specifications
Type: | Receptacle, GFCI, Feed Through, Decora |
Volts AC: | 120 |
Color: | Gray |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Receptacle, GFCI, Feed Through, Decora |
Color: | Gray |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)