Halogen Linear Lamp, Single-Ended, T4, 500W, 120V
Item #:
3333
Cat #:
500Q/CL/MC(EVR)-120V
UPC:
046135587665
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, 500 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 10450, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: EVR, Standard Case Qty: 12 *Sylvania Part # 58766*
Overview
Halogen Linear Lamp, Single-Ended, 500 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 10450, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: EVR, Standard Case Qty: 12 *Sylvania Part # 58766*
Also known as: 046135587665, 500Q/CL/MC(EVR)-120V
Specifications
Base: | Mini Candelabra Screw (E11) |
Shape: | T4 (Tubular) |
Color Temperature: | 2950 (Warm White) |
ANSI Code: | EVR |
Wattage: | 500 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Lumens: | 10450 |
Light Technology: | Halogen |
Base: | Mini Candelabra Screw (E11) |
Color Temperature: | 2950 (Warm White) |
Wattage: | 500 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Shape: | T4 (Tubular) |
ANSI Code: | EVR |
Volts AC: | 120 |
Lumens: | 10450 |
Customer Reviews
No reviews for this product
(0)