Weatherproof Box, FDC Type, 1 Gang, (1) 3/4" Outlets, 2.42" Deep, Non-Metallic

Item #: 33329

Cat #: E9811EN

UPC: 034481048909

Sign In or Register to view pricing and more.
Documents & Guides
FDC Weatherproof Box, 1-Gang, Non-Metallic, (2) 3/4" Outlets (1 in each end). Cubic Inches: 25". Gray. Includes: Mounting Feet.

Overview

FDC Weatherproof Box, 1-Gang, Non-Metallic, (2) 3/4" Outlets (1 in each end). Cubic Inches: 25". Gray. Includes: Mounting Feet.
All sizes take standard covers and accessories or devices. Integral mounting feet provide easy mounting. For through terminations where large devices or additional wiring capacity is required.
Also known as: 034481048909, E9811EN

Specifications

Mounting: Vertical
Color: Gray
Gangs: 1
Material: Non-Metallic
Cubic Inches: 25 in³
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical
Gangs: 1
Cubic Inches: 25 in³
Threaded Outlet Diameter: 3/4 in
Color: Gray
Material: Non-Metallic
Number of Threaded Outlets: 1

Customer Reviews

No reviews for this product
(0)