Fuse, 500mA, same as Bussmann #ETF-500mA

Item #: 3332

Cat #: 440R-A31562

UPC: 611320218220

Sign In or Register to view pricing and more.
Documents & Guides
Fuse,GuardMaster, 500 mA, Same as Bussmann ETF-500mA

Overview

Fuse,GuardMaster, 500 mA, Same as Bussmann ETF-500mA
Also known as: 611320218220, 440R-A31562

Specifications

Length: 1.063 in
Volts AC: 277
Speed: Time Delay
Material: Thermoplastic
Amps: 0.500
Family / Style: ETF
Mounting: Fuse Board
Diameter: 0.329 in
Length: 1.063 in
Speed: Time Delay
Amps: 0.500
Mounting: Fuse Board
Volts AC: 277
Material: Thermoplastic
Family / Style: ETF
Diameter: 0.329 in

Customer Reviews

No reviews for this product
(0)