Motor Controller, 251A, 200 - 480V, 100 - 240VAC Coil, Pump Control

Item #: 333194

Cat #: 150-F251NBDB

UPC: 662073059981

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 251 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Pump Control

Overview

Motor Controller, SMC-Flex, Open Type, 251 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Pump Control
Also known as: 662073059981, 150-F251NBDB

Specifications

Phase: 3
Amps: 251
Type: Motor Controller, Pump Control
Volts AC Range: 200 - 480
Volts AC Control Range: 100 - 240
Phase: 3
Type: Motor Controller, Pump Control
Volts AC Control Range: 100 - 240
Amps: 251
Volts AC Range: 200 - 480

Customer Reviews

No reviews for this product
(0)