SUPER LAG RENEWABLE FUSE 30/600

Item #: 33314

Cat #: RES-30

UPC: 051712110303

Sign In or Register to view pricing and more.
Documents & Guides
30A 600V Class H Non-Time Delay Fuse

Overview

30A 600V Class H Non-Time Delay Fuse
Also known as: 051712110303, RES-30

Specifications

Amps: 30
Class: H
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Time Lag
Amps: 30
Volts AC: 600
Interrupt Rating AC: 10 kA
Class: H
Mounting: Cartridge
Speed: Time Lag

Customer Reviews

No reviews for this product
(0)